Welcome to Würth Denmark For trade customers only

Pipe sleeve

COV-F.VENTPIP-IN-D70-250X250MM

Art.-no. 0681250250

EAN 4045989648566

Individual price display after login
Pipe sleeve

Art.-no. 0681250250

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Sleeve for fast and easy airtightness around pipes

Multiple applications


  • UV stable

  • The EPDM rubber makes the cuff flexible for many applications

  • High heat resistance
Notice

The chimney supplier’s instructions must always be followed when installing around insulated chimneys. It is important to have clarification from the chimney manufacturer and chimney sweep with regard to the seal around the chimney as there may be a risk of fire.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used to ensure airtightness around ventilation pipes, etc. where it is necessary to pass pipes through vapour barrier film, for example. The sleeve offers high heat resistance and can therefore be installed around insulated steel chimneys on prior agreement with a chimney sweep.

Instructions

The pipe sleeve is made up of EPDM rubber to which Eurasol/Eurasol P. tape or Würth adhesive foil is applied. Installation instructions included in the pack. When used in connection with Spirotubes, additional sealing around pipe bends may be necessary. There must always be a firm base surface of min. 15 mm plywood, formwork or similar

Min./max. diameter

90-110 mm

Product weight (per item)

680 g

Min./max. temperature resistance

-55 to 115 °C

Shelf life from production

60 Month

Width

250 mm

Length

250 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Special spatula for dent lifter

SPECSPTLA-FLEX-F.DINTLFT-BLUE

x 1 pcs
EURASOL adhesive sealing tape

ADHSEALTPE-EURASOL-60MM

Extremely strong, versatile adhesive sealing tape for airtight and windproof bonding of non-breathable membranes, vapour barriers and vapour retarders and for airtight butt joint bonding of OSB boards
x 4 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information