Welcome to Würth Denmark For trade customers only

Plaster planer

SHRTDBPLN-TAJIMA-45GRD-180MM

Art.-no. 9501019155

EAN 4975364056610

Individual price display after login
Plaster planer

Art.-no. 9501019155

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Plaster planer is ideal when you have to plane or make a chamfer on gypsum plasterboard before installation. The planer has a blade at 45 degrees, so you can achieve the desired result in 1.0, 1.5 and 3.0 mm gypsum plasterboard.
  • Can make a chamfer on gypsum plasterboard at 45 degrees

  • Gives uniform results and fast trowelling every time

  • Uses both trapezoid blades and knife blades (the last segment from the knife can be reused)

  • Maximum safety
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

180 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information