Welcome to Würth Denmark For trade customers only

Plasterboard grater

Gypsum board rasp Tajima
RASP-PLASTER-TAJIMA-180MM

Art.-no. 9501019154

EAN 4975364056665

Individual price display after login
Plasterboard grater

Art.-no. 9501019154

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Plasterboard grater is ideal when you need to grate gypsum plasterboard before installation. The grater has both a coarse and fine grater blade, so you can achieve the desired result.
  • Equipped with both a coarse and fine grater blade to achieve the desired result

  • Specially designed teeth that grate effectively in both directions and stays sharp for a long time

  • The length of the file blade of 100 mm ensures easy handling and precise control

  • Medium rough surface for a consistent finish every time

  • Maximum safety
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

File blade length (L)

100 mm

File cut

2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information