Welcome to Würth Denmark For trade customers only

Plastic Welder, AIT W05

THERMMLTDEV-EL-(AIT W05)

Art.-no. 9501018843

EAN 4099618674372

Individual price display after login
Plastic Welder, AIT W05

Art.-no. 9501018843

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Compact, portable plastic welder, ideal for repairing and refurbishing damaged bumpers

Plastic welder with many features


  • Efficient plastic welder with high performance, ideal for precise welding tasks

  • Perfect for repairing and refurbishing damaged bumpers, plastic parts, or interior components

  • Uses HOT AIR technology to melt plastic strips and weld them together for a lasting repair

  • Equipped with a digital LCD display with backlight, temperature selector knob, and airflow control for precise control


Compact and portable unit, easy to handle

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the repair of bumpers, plastic parts, or interior parts, etc.

Length

185 mm

Width

240 mm

Height

340 mm

Power input

320 W

Max. temperature conditions

50 °C

Nominal voltage

230 V

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plastic rods for plastic welder AIT W05

PLAREPSTR-PLAMLTTL-PP-BLACK-D8X200

Plastic rods for repair of various types of plastic.
x 1 pcs
Plastic rods for plastic welder AIT W05

PLAREPSTR-PLAMLTTL-ABS-D8X200

Plastic rods for repair of various types of plastic.
x 1 pcs
Plastic rods for plastic welder AIT W05

PLAREPSTR-PLAMLTTL-TPO-D8X200

Plastic rods for repair of various types of plastic.
x 1 pcs
Plastic rods for plastic welder AIT W05

PLAREPSTR-PLAMLTTL-PP/EPDM-D8X200

Plastic rods for repair of various types of plastic.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information