Plastic carry box
Tool box
WURTH HANDY TOOLBOX RED
Art.-no. 0715930092
EAN 4009292310008
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Lightweight tool box with two separate storage compartments and aluminium handle
Product information
Datasheets(X)
Height (C) | 120 mm |
Width (A) | 420 mm |
Depth (B) | 250 mm |
Colour | Red |
Material | PP - Polypropylene |
Product weight (per item) | 484.000 g |