Welcome to Würth Denmark For trade customers only

Plastic pressure spray The sturdy 10 litre unit has been developed for continuous use in the professional cleaning sector.

Plastic pressure spray 10 litres manual
PRESSPRR-PLA-3BAR-10LTR

Art.-no. 0651150202

EAN 4061975833372

Individual price display after login
Plastic pressure spray The sturdy 10 litre unit has been developed for continuous use in the professional cleaning sector.

Art.-no. 0651150202

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

10 L, FPM seals for acidic fluids, flat spray nozzle
The pressure spray is fitted with a 50 cm long and 360° swivelling plastic spray lance with a plastic flat spray nozzle and a 2 m long hose.

The professional pump with its ergonomic pump handle has a specially coated piston rod with a specially coated spring.

FPM seals provide excellent resistance to many cleaning agents.

Spray lances and nozzles can be stored on the device.

The large filler funnel makes filling the spray easy.
NoticeRelease the pressure after use!
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Bin capacity

12.5 l

Flow capacity conditions

at 3 bar

Flow capacity

1 l/min

Max. operating temperature

40

Material

Polypropylene material

Height x width

67 x 63 cm

Hose length

2 m

Product weight (per item)

3380.000 g

Spare parts for this product:
Extension and nozzle for high-pressure sprayer

SP-SPRLANC/JET-EXT-SET-PH(BAS)-2PCS

x 1 pcs
Spare parts for plastic spray gun

SP-SPIRALHOSE-W.HANDLE-2,5M

Tube with handle
x 1 pcs
High pressure sprayer, spare parts, other

SP-SERVICESET-F.0651150202

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information