Welcome to Würth Denmark For trade customers only

Plastic sheath wire, H03 VV-F

Electric cable H03 VV-F
220V NETLED. PKL 2X0,75MM HVID 100M

Art.-no. 077020758

EAN 5705585345854

Individual price display after login
Plastic sheath wire, H03 VV-F

Art.-no. 077020758

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Multi-stranded copper wire with lead-free PVC

High quality


  • Wire: Multi-stranded copper wire

  • Insulation: Lead-free PVC

  • Oval wire


Wire identification: Light blue, brown.

DEMKO, HAR.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

100 m

Length of roll

100 m

Wire cross section

0.75 mm²

Number of power lines

2 PCS

Max. nominal voltage

300 V/AC

Material

PVC - Polyvinyl chloride

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information