Welcome to Würth Denmark For trade customers only

Pliers for sun visor VAG

PLRS-IN-HOLD-HANDLE-VAS6427

Art.-no. 1952004416

EAN 4068362303982

Individual price display after login
Pliers for sun visor VAG

Art.-no. 1952004416

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Special pliers for releasing the clamping clips of roof liner handles and sun visors in VAG vehicles
  • Ideal for releasing the clamping clips of roof liner handles and sun visors without damaging the fastening points

  • Self-opening flat-nose pliers with toothed jaws for secure grip

  • Two-component handle ensures comfortable and fatigue-free application

  • Compatible with VW, Seat and Skoda models

  • For use as with OEM VAG 6427
Notice
  • For models later than 2019, the extra-narrow design art. 1952004417 is required
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • VW: Golf from 2013, Tiguan from 2016, Scirocco from 2009

  • Seat: Altea from 2016, Leon from 2013

  • Skoda: Octavia from 2013

Length

160 mm

Product weight (per item)

179.000 g

Diameter of tenon

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information