Plug drill bit
Machine countersinks
UNIDRILL 7,8 MM HSS
Art.-no. 069421750
EAN 4007140001276
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Unidrill bit
- HSS
Product information
Datasheets(X)
Application area
Used for punching holes for
undercarriage treatment with tectyl.
Min./max. drill diameter | 3-7.8 mm |
Length | 48 mm |
Shank diameter | 6 mm |
Cutting material | Steel |
Shank style | 3-face shank |