Polisher FLEX PE 14-3 125
Polisher FLEX PE 14-3 125
POLR-EL-(FLEX PE 14-3 125)
Art.-no. 9501022484
EAN 4030293173248
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Product information
Datasheets(X)
Nominal voltage | 230 V |
Frequency | 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 1400 W |
Min./max. idle speed | 1100-3700 rpm |
Max. polishing element diameter | 160 mm |
Thread type x spindle-thread diameter | M14 |
Weight of machine | 2.2 kg |
Cable length | 4 m |