Welcome to Würth Denmark For trade customers only

Polisher FLEX XFE 2 15 14-EC C

POLR-EL-FLEX-XFE/2-15EC

Art.-no. 9501047685

EAN 4030293268272

Individual price display after login
Polisher FLEX XFE 2 15 14-EC C

Art.-no. 9501047685

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Frequency

50 Hz

Power input

1400 W

Min./max. idle speed

1350-4350 rpm

Max. polishing element diameter

150 mm

Weight of machine

2.3 kg

Cable length

6 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information