Polishing machine FLEX PE 14-2 150
POLR-EL-(PE 14-2 150)-880W-230V
Art.-no. 9501007166
EAN 4030293148109
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Powerful 1400 watt motor. Variable speed and high torque
Several innovative features
- Infinitely variable speed selection
- Overload protection
- Temperature monitoring
- Continuous speed control for gentle start and locking for continuous operation
- Optimized airflow for optimum motor and gear cooling
- Noise reduction
Ergonomically shaped
- With softgrip
- Spindle lock in ideal location to prevent operating errors
Product information
Datasheets(X)
Nominal voltage | 230 V |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 1400 W |
Min./max. idle speed | 380-2100 rpm |
Max. polishing element diameter | 160 mm |
Thread type x spindle-thread diameter | Male thread14 |
Weight of machine | 2300 g |
Cable length | 4 m |