Polishing machine FLEX XFE 7-15 150
Polisher FLEX XFE 7-15 150
POLR-EL-(XFE 7-15)-420W-230V
Art.-no. 9501007165
EAN 4030293180567
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
With random faces for optimum polishing
VR microprocessor control
- Constant speed control
- Soft start
- Continuous speed control
- Restart protection after power failure
- Surface protection
- Temperature monitoring
Easy to operate
- Counterweight for easier operation
- Optimized airflow for motor cooling
- Softgrip
Product information
Datasheets(X)
Application area
Ideal for temperature sensitive paints due to low heat production on the surface
Nominal voltage | 230 V |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 710 W |
Min./max. idle speed | 1500-4500 rpm |
Max. polishing element diameter | 160 mm |
Thread type x spindle-thread diameter | Female thread8 |
Weight of machine | 2400 g |
Cable length | 4 m |