Welcome to Würth Denmark For trade customers only

Polishing pad

POLISH SPONGE BLACK 80MM

Art.-no. 058529 80

EAN 4046777242348

Individual price display after login
Polishing pad

Art.-no. 058529 80

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Extra fine polishing pad with grip back side
  • Extra fine

  • With grip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used to remove polishing of micro scratches and holograms on painted surfaces. Suitable for dark varnishes.

Colour

Black

Diameter

80 mm

Material

Foam material

Support-disc diameter

75 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information