Polystyrene sealing plug
Threaded plug polystyrene
PLG-POLYSTYROL-PG21
Art.-no. 096787 021
EAN 4052703972234
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Polystyrene
For the secure sealing of an unused thread or through hole
Notice
Degree of protection IP54. A higher degree of protection can be achieved through assembly with a sealing ring
Product information
Datasheets(X)
Connection thread (conduit thread) | PG 21 |
Head diameter | 33 mm |
Min./max. temperature conditions | -30 to 100 °C |
Colour | Light grey RAL 7035 |
Material | PS - Polystyrene |
Thread length | 8 mm |