Welcome to Würth Denmark For trade customers only

Power Press Mop bucket

Bucket with mop wringer/press
BCKT-GREY-15LTR

Art.-no. 0891350292

EAN 4045989452330

Individual price display after login
Power Press Mop bucket

Art.-no. 0891350292

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Robust mop bucket with hand press

Effectively squeezes the water out of the mop


  • With hand press

  • The hand press makes it unnecessary to wipe the floor dry with a dry mop after washing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For minor cleaning tasks.

Instructions

The recommended mop size is 40 cm.

Colour

Grey

Contents

15 l

Product weight (per item)

2 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information