Welcome to Würth Denmark For trade customers only

Preparation set with glass cleaner and multicoating

Glass cleaner set 7 pieces
CLEANER-SET-7PCS

Art.-no. 0988017855

EAN 4065746733526

Individual price display after login
Preparation set with glass cleaner and multicoating

Art.-no. 0988017855

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Set with glass cleaner, multicoating, polishing pad, cleaning gloves and cloths.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Preparation set with glass cleaner and multicoating including:
1 x
Extra soft polishing sponge pad

POLPUK-BLACK-(EXTRA-SOFT)-D130X50MM

Description:
Hardness degree: Extra Soft; 130 mm
Ergonomic designed sponge pad for manual polish application
Quantity: 1 x
1 x
Clay series cleaning glove

CLNGLOV-HALF-L210-W140MM

Description: Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
Quantity: 1 x
1 x
Glass cleaner, clear

GLSCLNR-BOTTLE-CLEAR-750ML

Description:
750 ml
Dries quickly and leaves no streaks
Quantity: 1 x
1 x
Surface sealing Multicoating

GLOSEAL-POLYMER-SURFACE-500ML

Description: Multicoating sealing
Quantity: 1 x
Microfbre cloth, professional
3 x
Microfbre cloth, professional

MICROCLTH-PROFI-BLUE-40X40CM

Description: Microfibre cloth for professional maintenance cleaning and vehicle valeting
Quantity: 3 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information