Welcome to Würth Denmark For trade customers only

Pressure bushing R7-TP1-R8-1SC-ELEVATOR

FITT-HYDR-FERRULE-MTH-DN10-3/8IN

Art.-no. 0866008380

EAN 4050641312594

Individual price display after login
Pressure bushing R7-TP1-R8-1SC-ELEVATOR

Art.-no. 0866008380

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

R7-TP1-R8-1SC ELEVATOR

Material

Steel

Length

32 mm

Product weight (per item)

35.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information