Pressure sprayer EPDM 10 litre manual for strongly alkaline liquids and bases
PRESSPRR-(CLEANER EPDM)-10LTR
Art.-no. 0891385011
EAN 4061975090201
Register now and access more than 50,000 products
Made of EPDM material, it ensures durability and resistance to chemicals.
With a 200 cm hose, it provides flexibility in use.
The sturdy 10 litre unit has been developed for continuous use in the professional cleaning sector
The 10 L capacity tank can be worn on the hip and has a large pressure capacity, which helps to reduce the need for regular pumping up
It is fitted with a 50 cm long and 360° swivelling plastic spray lance with a plastic flat spray nozzle and a 2 m long hose
The professional pump with its ergonomic pump handle has a specially coated piston rod with a specially coated spring
EPDM seals provide excellent resistance to many cleaning agents
Spray tips and spray lance can be stored optimally on the unit
The large fill funnel supplements the comprehensive range of equipment for the pressure sprayer
Datasheets(X)
Pressure sprayer EPDM 10 litre manual is ideal for use in cleaning, maintenance and industrial chemical treatment where strongly alkaline liquids are used.
It is suitable for professional environments that require durability and resistance to aggressive chemicals.
Bin capacity | 10 l |
Flow capacity | 1 l/min |
Max. operating temperature | 40 °C |
Material | EPDM (ethylene propylene diene monomer rubber) |
Height x width | 65 x 20 cm |
Hose length | 200 cm |
Product weight (per item) | 2.900 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!