Welcome to Würth Denmark For trade customers only
VDE 1/4 INCH RATCHET
VDE 1/4 INCH RATCHET - 1
VDE 1/4 INCH RATCHET - 2

For detailed information, other images and documents, please select individual articles from the following table.

VDE 1/4 INCH RATCHET

Insulated reversible ratchet for working around live parts

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Tip size: 1/4 inch



Material of handle: 2-component plastic



Surface: VDE insulated



Material: Chrome-vanadium steel



Standards: EN 60900, DIN 3120, DIN 3124



Number of teeth: 45 PCS



Length: 150 mm



Handle length: 64 mm



Handle diameter: 17 mm



Ratchet head height with square: 54 mm

NoticeSuitable for work on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions