Welcome to Würth Denmark For trade customers only
1/4 INCH BIT ADAPTER WITH QUICK-CHANGE CHUCK MICROLOCK
1/4 INCH BIT ADAPTER WITH QUICK-CHANGE CHUCK MICROLOCK - 1
1/4 INCH BIT ADAPTER WITH QUICK-CHANGE CHUCK MICROLOCK - 2
1/4 INCH BIT ADAPTER WITH QUICK-CHANGE CHUCK MICROLOCK - 3

For detailed information, other images and documents, please select individual articles from the following table.

1/4 INCH BIT ADAPTER WITH QUICK-CHANGE CHUCK MICROLOCK

MICROLOCK design
Innovative bit holder with quick-change chuck

Bits can be changed quickly and easily
If the sleeve is not actuated, the bit is pushed into the mount
The bit locks automatically - for a secure fit with no wobbling
Easy unlocking thanks to quick-change chuck with spring mechanism

Very slim design
Very slim bit holder, max. dia. 11.5 mm
Suitable for confined spaces

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Drive: 1/4 inch square drive, DIN 3121


For use with ratchet or square drive



Output: 1/4 inch hexagon socket, DIN 3126