For detailed information, other images and documents, please select individual articles from the following table.
1-part multi-purpose foam PU Zero White
Ready-to-use multi-purpose insulation foam. Isocyanate free.
Register now and access more than 50,000 products
Variants
- Isocyanate free
- Bond-free safety valve
- Good edge-bonding properties
- Bonds on all conventional building materials (except polyethylene, silicone and greases, oils, mould release agents and similar substances)
- Capacity of up to 10 running metres (joint: 20x50 mm)
- Foam is semi rigid, rot resistant and resistant to ageing
This product has been manufactured under the controls of a quality management system in line with ISO 9001 approved by Bureau Veritas Certification.
- Foam filling of mechanically mounted window and door frames and windowsills
- Filling of connection joints and joints on pre-mounted outer door frames
- Foam filling of cavities and small recesses in walls or all kinds of wiring ducts
The adhesion surfaces must be clean, dry, load-bearing and free of grease. Slight moistening of the surface improves adhesion and hardening, as well as the cell structure of the foam. Shake can well approx. 20 times to ensure the can contents mix and optimum foam quality is achieved.
Adapter application:
When using an adapter, remove the gun ring from the can in an anti-clockwise direction. Screw the adapter together with the extension hose firmly onto the valve as far as it will go. Foam dispensing can be regulated with precision by pressing on the adapter to varying extents. Use the adapter with care to control the quantity of foam.
Gun application:
Not the information in the operating instructions for the gun. Remove the retaining tab on the safety adapter for the gun ring. Position the can and screw the gun together with the thread adapter onto
the threaded ring on the can. Do not tilt or over-rotate the can during this process. Dose the foam by gently pressing the gun trigger lever.
Only fill joints and cavities moderately as the foam will expand up to 200%. Cut off any excess, fully hardened foam with a knife. Leave cans that have not been fully emptied on the dispensing gun until the next use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!