For detailed information, other images and documents, please select individual articles from the following table.
PURlogic® Premiumpress 1-C foam gun
High-quality and ergonomically shaped foam gun for applying 1C PU foams
Register now and access more than 50,000 products
Variants
- Stop – No uncontrolled escaping of foam
- Ergonomic grip with rubber trim for safe and comfortable holding
- Foam dispensing quantity can be adjusted variably for a clean spraying pattern
- Conical nozzle, ideally suited for extension tips for slim joints
The gun is used to apply 1-component polyurethane foam. All commercially available gun foams in aerosol spray cans with standard screw-on adapter are suitable. Being able to precisely adjust the PU foam quantity means that the gun is suitable for controlled dispensing and customised filling of joints, thereby enabling precise and secure installation.
Position the required flow of material with dispensing screw at the back of the gun: Turning in a clockwise direction reduces the foam output; turning in anti-clockwise direction increases the foam output. Check which setting gives you optimum results.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!