Welcome to Würth Denmark For trade customers only
1C foam PUR 65
1C foam PUR 65 - 1
1C foam PUR 65 - 2
1C foam PUR 65 - 3
1C foam PUR 65 - 4
1C foam PUR 65 - 5

For detailed information, other images and documents, please select individual articles from the following table.

1C foam PUR 65

1C PU gun grade expanding foam with high yield

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

High-performance foam


Very high throughput (up to 65 l free-expanded foam yield; up to 85 linear meters in a 2.5 cm joint)



Cylinder is completely emptied


  • Less product waste

  • Significant time and cost savings


PU foam can be used all year round


  • Can be used in winter

  • No issues even when used in environments and on surfaces with temperatures as low as -5 °C.


High-quality Class B2 PU foam


  • Foam with fine, homogeneous structure

  • Cannot be damaged by insects, vermin, mould or fungi

  • High resistance to chemicals, heat and ageing


Workable PU foam


  • Once cured, the PU foam can be painted, coated or plastered over

  • Acoustic insulation level certified by IFT Rosenheim

  • RST value w 59 dB
Notice

The foam expands to twice its size after application


After application, all parts of the foam applicator gun covered with PU foam must be cleaned with a special cleaner before the foam hardens on the gun


If the can is not emptied completely, it must not remain attached to the gun for longer than 1 week


Remove any fresh splashes of foam using the cleaner


Hardened foam can be removed with the special cleaner


The product does not adhere to polyethylene, PTFE, silicone, bitumen or surfaces treated with release agents


Does not contain formaldehyde



Although the technical information reflects the tests we have conducted and our experiences, they must all be considered examples only. This should be confirmed thorough practical tests before any application. This does not exempt the buyer from their responsibility to first perform their own suitability testing for the intended use