For detailed information, other images and documents, please select individual articles from the following table.
2C plastic adhesive Replast® ME 210 sec.
2C adhesive for repairing and connecting plastic parts
Register now and access more than 50,000 products
Variants
An adhesive for virtually every type of plastic
- Easy to handle various adhesive types
- Can be used for repairs and structural bonding
Certified in accordance with NSF P1 and EMICODE EC1+
Special shorter positive mixer
- Optimum mixing with minimum volumes
- Little adhesive wastage
Repair compound cures quickly, is flexible and can be sanded in a very short amount of time
Excellent chemical resistance to a range of liquids, such as petrol, a large number of lubricating oils and ethyl acetate
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluoroethylene). There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Check material compatibility on a non-visible area if necessary.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For easy repair and connection of plastic parts such as spoilers, radiator grilles, trim clips, brackets on headlights, aprons, bumpers, wheel arches, etc. Suitable for use in the food industry (NSF P1).
The substrate must be capable of bearing loads and must be clean, dry and free from grease and rust. Old adhesive residues must also be removed. Observe the processing instructions. For more information, refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!