For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 50,000 products
Variants
Diagnostic glass and recovery guard in one.
- Recommended when performing maintenance on AC/Air Conditioning systems where the refrigerant lubricant is unknown.
- When the refrigerant is drained from the system, it is possible to check the oil quality through the inspection glass.
- Protects your AC service unit from impurities.
- For refrigerants R1234yf and R134a.
The set includes:
1x Inspection glass
2x Adapter
LP (R1234yf) x F1/4SAE
1x T adapter
M1/4" SAE x F1/4" SAE x M1/4" SAE
1x Hose blue
1000mm F1/4" SAE x 90° F1/4" SAE
1x Hose Red
1000mm F1/4" SAE x 90° F1/4" SAE
1x Double adapter
F1/4" SAE x F1/4" SAE
2x Adapter
M1/4" SAE x M12x1.5
1x Ball valve
M1/4" SAE x F/1/4" SAE
2x Screw connection
M1/4" SAE x M14x1.5
1x Quick-action coupling
HP R1234YFxF12x1.5
1x Quick-action coupling
LP R1234YFxF12x1.5LP
1x Quick-action coupling
HP R134AxF14x1.5
1x Quick-action coupling
HP R134AxF14x1.5
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!