Hexagonal nut, imperial ASME B18.2.2, blue passivated zinc plated GR5 steel, UNC (comparable with ISO metric thread)
For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal nut, imperial ASME B18.2.2, blue passivated zinc plated GR5 steel, UNC (comparable with ISO metric thread)
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
1 INCH (in) = 25.4 mm
Mechanical properties are regulated in SAE J995
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!