For detailed information, other images and documents, please select individual articles from the following table.
ASSY® 3.0 wood screw
A4 stainless steel universal screw with countersunk head (UH), AW slot, milling pockets and shank cutter
Register now and access more than 50,000 products
Variants
Time-saving
- The good fit between bit and screw means that it is possible to hold even long screws firmly
- Minimal cam-out effect
Energy-saving and easy on the tool
- The ASSY thread provides 50% energy saving
- The shank cutter reduces friction in the wood when the screw is inserted
Beautiful finish
- Countersunk head
- The milling pockets are not as aggressive as milling ribs as they pack the wood chips down into the wood beneath the head and create a nice result
- The punching thread reduces splitting of the wood when inserted, especially in end grain and scantling
Good extraction values
- The ASSY thread makes it difficult to turn it too far
Broad application
- The milling pockets mean that the screw is suitable for both wood and brackets
- The screw is good for melamine and other “fine” surfaces
As stainless steel cannot be tempered, predrilling is recommended in harder wood varieties to prevent overheating and breakage.
The wood screw is suitable for mounting of various boards, planks, brackets, etc. in highly corrosive environments in which a regular wood screw would corrode.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!