Welcome to Würth Denmark For trade customers only
ASSY® 4 COMBI Flange timber screw Zinc flake surface full-thread hexagon head with flange
ASSY<SUP>®</SUP> 4 COMBI Flange timber screw  Zinc flake surface full-thread hexagon head with flange - 1
ASSY<SUP>®</SUP> 4 COMBI Flange timber screw  Zinc flake surface full-thread hexagon head with flange - 2
ASSY<SUP>®</SUP> 4 COMBI Flange timber screw  Zinc flake surface full-thread hexagon head with flange - 3
ASSY<SUP>®</SUP> 4 COMBI Flange timber screw  Zinc flake surface full-thread hexagon head with flange - 4
ASSY<SUP>®</SUP> 4 COMBI Flange timber screw  Zinc flake surface full-thread hexagon head with flange - 5
ASSY<SUP>®</SUP> 4 COMBI Flange timber screw  Zinc flake surface full-thread hexagon head with flange - 6
ASSY<SUP>®</SUP> 4 COMBI Flange timber screw  Zinc flake surface full-thread hexagon head with flange - 7
ASSY<SUP>®</SUP> 4 COMBI Flange timber screw  Zinc flake surface full-thread hexagon head with flange - 8
ASSY<SUP>®</SUP> 4 COMBI Flange timber screw  Zinc flake surface full-thread hexagon head with flange - 9

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 COMBI Flange timber screw Zinc flake surface full-thread hexagon head with flange

Powerful full-thread screw with shank reinforcement for wood-wood mountings with washer, or precise 90° metal-wood mountings in wood construction in outdoor areas

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, 1 bit for many screw diameters

  • Compatibility with previous AW drive


Precise fit in metal and very high power transmission combined with variably selectable drive types


  • Shank reinforcement integrated on the underside

  • Combination of hexagon and RW drive


Significant reduction in the amount of force required when turning the screw


  • Less splitting when countersinking the shank due to the displacement milling effect of the milling shank

  • Minimised risk of screw breakage due to high breaking torque

  • Reduced risk of injury from protruding metal chips due to the integration of the milling shank into the thread

  • High protection of the application tools


No over-tightening or stripping and high feed


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better anchoring thanks to higher thread flanks


Smooth thread start ensures optimised recessing and biting of the screw


  • Low gap effect due to displacement effect of the dome-shaped milling elements in the tip

  • Friction-reduced thread rotation allows reduction of the screw-in force to be applied


High strength values and ductility


  • A balanced heat treatment guarantees high strength values while ensuring high ductility
Notice
  • Austenitic stainless steel is characterised by a high degree of corrosion resistance against aggressive industrial air, sea air, tap water, river water, mine water, and salt water, as well as woods containing tannic acid. It is resistant to acid to a certain extent and not suitable for atmospheres containing chlorine gas

  • We recommend using the Würth software or the corresponding design aids for planning and designing your assembly. ASSY screws can be designed from a ∅ 5 mm in the Würth timber construction software

  • ASSY 4, ASSYplus 4, and ASSYplus 4 FT chipboard screws are optimised for use in wood and engineered wood. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill bit tip, self-clearing groove, etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed