Welcome to Würth Denmark For trade customers only
ASSY® 4 CSMR double-start thread Zinc plated steel, partial thread, countersunk milling head
ASSY<SUP>®</SUP> 4 CSMR double-start thread  Zinc plated steel, partial thread, countersunk milling head  - 1
ASSY<SUP>®</SUP> 4 CSMR double-start thread  Zinc plated steel, partial thread, countersunk milling head  - 2
ASSY<SUP>®</SUP> 4 CSMR double-start thread  Zinc plated steel, partial thread, countersunk milling head  - 3
ASSY<SUP>®</SUP> 4 CSMR double-start thread  Zinc plated steel, partial thread, countersunk milling head  - 4
ASSY<SUP>®</SUP> 4 CSMR double-start thread  Zinc plated steel, partial thread, countersunk milling head  - 5
ASSY<SUP>®</SUP> 4 CSMR double-start thread  Zinc plated steel, partial thread, countersunk milling head  - 6
ASSY<SUP>®</SUP> 4 CSMR double-start thread  Zinc plated steel, partial thread, countersunk milling head  - 7
ASSY<SUP>®</SUP> 4 CSMR double-start thread  Zinc plated steel, partial thread, countersunk milling head  - 8

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 CSMR double-start thread Zinc plated steel, partial thread, countersunk milling head

Special partial-thread screw with countersunk head with milling ribs for fastening of particleboard flooring in indoor dry or humid areas

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

RW recess ensures optimal power transmission


  • Larger contact surface at the bit offers increased power

  • More stability, one-handed working and precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for multiple screw diameters

  • Compatibility with previous AW recess


Easy countersinking in hardwood/softwood with lots of knots as well as in hard manufactured boards


  • Very high milling performance due to milling ribs located in the countersunk head


No over-tightening with high feed


  • Higher power transmission in compact and hard woods due to double-start thread with reinforced, asymmetrical thread flank geometry

  • Better anchorage due to higher thread flanks


Ideal for friction-free screwing in plastic, such as in anchors or in homogeneous highly compressed engineered wood


  • Screw engages rapidly thanks to the continuous thread right up to the tip of the screw

  • Non-spreading screwing in thanks to tip geometry without any component to reduce splitting
Notice
  • We recommend using the Würth software or corresponding design aids for planning and designing your installation. Dimensioning of ASSY screws can be carried out in the Würth timber construction software from a screw dia. of 5 mm

  • Do not use the screw in applications with direct exposure to weathering or in humid rooms with atmospheres containing chlorine gas. If used outdoors or in rooms that are constantly exposed to high humidity, please use ASSY 4 A2 or A4 stainless steel screws and, if the atmosphere contains chlorine, use HCR stainless steel screws

  • ASSY 4, ASSYplus 4 and ASSYplus 4 VG chipboard screws are optimised for use in wood and engineered wood. For applications in plastic anchors where a reduction in the admissible load may occur, only use screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

Approved in accordance with ETA-11/0190

The requirements of the European Technical Approval (ETA) must be observed