For detailed information, other images and documents, please select individual articles from the following table.
Terrace screw Nordic C4
Electro-galvanized steel with a 3-layer zinc flake coating
Register now and access more than 50,000 products
Variants
Small countersunk head with ribs underneath the head
- The head can be sunk easily and cleanly due to a small diameter.
- The ribs underneath the head cut away the swarf.
RW recess
- Easy positioning of the screw due to the perfect fit of the bit
- Prevents the bit from slipping when screwing in
Fixation of terrace boards:
Preliminary tests are necessary. Pre-drilling in wood may be necessary depending on the density and moisture content of the wood.
The surface coating makes the screw resistant in accordance with corrosion class C4. This makes it useful in wood containing acids, like pressure impregnated wood. For hard wood working in a hard, unprotected environment and near the coast, it is recommended to use A4 stainless steel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!