Welcome to Würth Denmark For trade customers only
ASSY® 4 WH washer head screw Steel zinc flake partial thread washer head
ASSY<SUP>®</SUP> 4 WH washer head screw Steel zinc flake partial thread washer head - 1
ASSY<SUP>®</SUP> 4 WH washer head screw Steel zinc flake partial thread washer head - 2
ASSY<SUP>®</SUP> 4 WH washer head screw Steel zinc flake partial thread washer head - 3
ASSY<SUP>®</SUP> 4 WH washer head screw Steel zinc flake partial thread washer head - 4
ASSY<SUP>®</SUP> 4 WH washer head screw Steel zinc flake partial thread washer head - 5
ASSY<SUP>®</SUP> 4 WH washer head screw Steel zinc flake partial thread washer head - 6
ASSY<SUP>®</SUP> 4 WH washer head screw Steel zinc flake partial thread washer head - 7
ASSY<SUP>®</SUP> 4 WH washer head screw Steel zinc flake partial thread washer head - 8
ASSY<SUP>®</SUP> 4 WH washer head screw Steel zinc flake partial thread washer head - 9
ASSY<SUP>®</SUP> 4 WH washer head screw Steel zinc flake partial thread washer head - 10

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 WH washer head screw Steel zinc flake partial thread washer head

Partial-thread screw with large washer head for wood-wood fixing in C4 atmospheres outdoors

See product details

Available in 15 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, 1 bit for many screw diameters

  • Compatibility with previous AW drive


Flat fastening of sheet metal onto substrate for secondary purposes


  • Flat, cylindrical pan head rounded with a lens

  • Large surface contact area


No over-tightening or stripping and high feed


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better anchorage thanks to higher thread flanks


Smooth thread start ensures optimised recessing and biting of the screw


  • Minimum splitting thanks to displacement effect of the dome-shaped milling elements in the tip

  • Friction-reduced thread rotation allows reduction of the screw-in force to be applied
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Dimensioning the ASSY screws can be carried out in the Würth timber construction software from a dia. of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 VG chipboard screws are optimised for use in timber and engineered wood. For applications in plastic anchors where the load can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed