CEE plug adapter with phase inverter
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Input: CEE phase converter, 16 A, 5P, 400 V
- Output: CEE socket, 32 A, 5P, 400 V
- Nickel-plated contacts
In accordance with IEC 60309, EN 60309 and VDE 0623
Application area
For indoor and outdoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!