For detailed information, other images and documents, please select individual articles from the following table.
HTS high-temperature lubricant
Adhesive lubricant with PTFE content, with creepage capacity, resistance to high temperatures and long-term effect.
Register now and access more than 50,000 products
Variants
- Biodegradable ≥ 95% (CEC-L 33-T-82 test)
- High temperature resistance from -30°C to approx. +250°C
- Excellent adhesion to a wide variety of substrates
- Excellent corrosion protection properties
- Optimal lubricating properties even when exposed to extreme temperatures (SRV test)
- Maximum creeping capacity
- Water- and moisture-repellent, resistant to spray and salt water
- Silicone and mineral oil free
All moving parts such as door hinges, chains, brake, switching and clutch rods, Bowden cables, screw connections, sliding rails, valve spindles, push rods of actuators for water valves, etc.
The material is thin and has creepage capacity on application. After drying, all that’s left of the solvent is an extremely temperature-resistant, strong-adhesive lubrication film, providing permanent lubrication and corrosion protection.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!