For detailed information, other images and documents, please select individual articles from the following table.
Self-adhesive PE protective film
Self-adhesive protective film, for universal use
Register now and access more than 50,000 products
Variants
- Adhesive on inside, smooth on outside
- Strong, extremely tear-resistant
- Easy to attach and remove
The surface to be protected must be clean, dry and free from grease, dust or any other contamination. Not suitable for covering painted surfaces for a prolonged period (e.g. to protect vehicles during transportation). Do not subject adhesive film to temperatures above +65°C or below -10°C. This can lead to adhesive residues. Optimum use of the adhesive film at temperatures between +5°C and +30°C.
Sealing windows with defective or missing panes and glass roofs, covering doors when changing panes, entrance protection for door sills, protecting damaged vehicles, protecting carpets and interiors, wings and bonnets, and many other applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!