For detailed information, other images and documents, please select individual articles from the following table.
FP special adhesive sealant
The adhesive sealant is a ready-to-use paste and can be used to bond and seal surfaces exposed to very high temperatures
Register now and access more than 50,000 products
Variants
Bonding of mineral fibreboards to steel, wood and concrete as well as sealing joints or ring gaps on ovens, chimneys, boilers and pipes. Can be used to seal and repair small cracks and holes.
- Immediate adhesion with high adhesive strength after curing
- Withstands temperatures up to 1,200 °C
- Fast curing, especially at higher temperatures
- Low sagging
- No primer is required on most surface materials
- Almost odourless and VOC-free
Suitable for most surfaces, including masonry, concrete, plaster, wood, metals, glass, paper and ceramic surfaces.
All surfaces must be dry and free from dirt and grease. Apply the sealant evenly and make sure that there is good contact. Clamp the parts together immediately, and, if necessary smooth the joints with a damp cloth or a little water. Clean tools and excess unhardened material with water. Keep free from frost until fully cured (48 hours).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!