For detailed information, other images and documents, please select individual articles from the following table.
Air-conditioning service unit, commercial vehicles COOLIUS® C40
Fully automatic system for easy and reliable maintenance of large-volume CO₂ air-conditioning systems
Register now and access more than 50,000 products
Variants
Clever design
- 5 m service hoses
- CO₂ cylinders of up to 50 litres can be used
- Quick and easy replacement of the CO₂ cylinder
- Two software-controlled heat strips
Easy-to-maintain components
- Constructed with high-quality and specially tailored components for a long service life
- Automatic maintenance instructions
CO₂ concentration does not increase
- Excessive CO₂ concentrations in the workshop are prevented
- The 15 m drain hose allows the refrigerant to be easily discharged outside or via the exhaust gas extractor fan
High accuracy
Three independent scales with a resolution of 1 g enable safe and reliable handling of fresh oil, used oil and, if necessary, UV additive
Data input via touchscreen
The on-screen safety instructions ensure simple and safe operation for the user
Scope of delivery
- COOLIUS C40 air-conditioning service unit
- Service hoses with quick-release safety couplings (length 5 m)
- Connection adapter for R744 refrigerant cylinder
- Operating instructions
- Device training (optional)
The COOLIUS C40 is ideal for air-conditioning servicing on vehicles with large-volume R744 thermal management systems, such as those installed in buses, commercial vehicles and rail vehicles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!