Allen key, hexagon socket with ball head extra-long version
For detailed information, other images and documents, please select individual articles from the following table.
Allen key, hexagon socket with ball head extra-long version
ZEBRA professional-quality tools in a range of sizes
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Special tool with ball head for hexagon socket screws
- The practical L-shaped key with two different arm lengths is suitable for countless indoor and outdoor applications
- The large overall length and the 90° angle of the arms enable direct power transmission
- The ball head (up to 25° angle) on both tips allows for effective screwing even in hard-to-reach places
- The chamfered front edges allow quick and easy positioning on the screw
Robust design for a long service life
- With well-proven chrome-vanadium steel
- The surfaces have a matt chrome plated finish for a secure grip even with oily hands
- The durability of the L-shaped key reduces replacement and storage costs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!