Welcome to Würth Denmark For trade customers only
Sliding ladder, 2-piece

For detailed information, other images and documents, please select individual articles from the following table.

Sliding ladder, 2-piece

Extra wide ladder with non-slip ladder feet

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Ergonomic and with good working conditions


  • 38 mm ergonomic steps with plane and secure standing surface

  • Solid ladder feet in non-slip and durable material for extra stability

  • Non-slip bases on all side ends

  • Extra wide: 51.5 cm

  • Sides and steps made of anodised aluminium


Easy and safe to work with


  • Strong top wheel and nylon bushings in aluminium brackets ensure easy and fast extension

  • Self-closing snap lock in aluminium which provides extra security
Notice

In order to live up to the configuration of fixed ladders in accordance with EN131-Professional, extension ladders including ladder feet should be selected.

EN 131-approved.