Welcome to Würth Denmark For trade customers only
Anti-slip adhesive tape

For detailed information, other images and documents, please select individual articles from the following table.

Anti-slip adhesive tape

Universal, self-adhesive non-slip tape for slip safety on smooth surfaces.

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Anti-slip protection


  • Suitable for industrial applications

  • Suitable for outdoor and indoor use


Occupational safety


  • For marking surfaces and to protect against the risk of slipping.

  • High adhesion on surfaces

  • Oil and water-resistant

  • Easy to apply
Notice

Ideal processing temperature is approx. +15° C to 30° C. The stated technical specifications are achieved after a bonding period of 24 hours at +23° C.


The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service.