For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 50,000 products
Variants
Makes working easier
- Prevents weld spatter sticking to materials and inside the gas nozzle
- Reduces the risk of a change in colour tone on stainless steel
- Provides a corrosion protection film
- Welding spray residues removed without problems
Must be stored frost-free.
Welding spray for aluminium, structural steel, non-ferrous metals and stainless steel.
Welding spray WDK to be applied at a distance of 15-20 cm. Make sure to remove any welding spray residues before galvanizing. It is recommended to clean with Uni-Clean. Remove any residues with water or a cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!