For detailed information, other images and documents, please select individual articles from the following table.
Distance pieces Knudsen wedges
For fast and correct glazing of doors and windows
Register now and access more than 50,000 products
Variants
Flexible and robust distance pieces
- Can click together for the required thickness
- Perforation with nails or screws do not cause splitting
- Not affected by moisture, rot or fungi
- No toxic fumes caused by fire
Made in accordance with ISO 9001:2000
1. Distance pieces can click together to achieve the required thickness
2. The pieces are tilted in over the screw
3. The pieces are designed to be hanging in balance over the screw
4. Then simply clamp the workpiece.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!