Welcome to Würth Denmark For trade customers only
Press nipple BSP 90° ISOFLEX

For detailed information, other images and documents, please select individual articles from the following table.

Press nipple BSP 90° ISOFLEX

Press nipple BSP 90° ISOFLEX is made of sturdy steel, ensuring high durability and reliability in demanding applications.

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Press nipple BSP 90° ISOFLEX is made of sturdy cold-pressed steel, which ensures high durability and reliability in demanding applications

  • Designed to withstand high pressure, making it ideal for industrial and mechanical systems

  • Its material provides excellent resistance against wear and corrosion, which extends the component’s working life

  • Operating pressure up to 420 bar