Welcome to Würth Denmark For trade customers only
Male thread connector, straight G thread

For detailed information, other images and documents, please select individual articles from the following table.

Male thread connector, straight G thread

BSP i.e. British Standard Pipe, gas-pipe thread

See product details

Available in 16 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

The BSP hose connector is a hydraulic connector equipped with a 60° metal sealing cone.
The BSP UK (male thread) connector has an inverted cone. The surface of the cone is called the sealing face.
BSP connectors are also known as R connectors.


  • Pressure resistance: 160–350 bar

  • A swivel requires a collet chuck.

  • Known as BSP, G, R and gas-pipe thread