For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable Li-Ion batteries with integrated USB-C charging connection
High-quality Li-Ion batteries, Micro AAA and Mignon AA, with safety board for high level of safety and integrated Type-C charging port
Register now and access more than 50,000 products
Variants
Sustainable
- Identical size to standard AAA, AA batteries
- Ideal replacement for alkaline batteries or rechargeable NiMH batteries
- Extremely long-lasting and temperature resistant from -20 °C to +60 °C
- Can be charged up to 1,500 times, even under harsh conditions
- Stable voltage, very low self-discharge and high energy efficiency
Safety
- The integrated safety board protects against overcharging, overloading, short circuit and deep discharge
Charging via USB
- Integrated USB charging connection
- Simple charging of the battery with commercially available Type-C charging cable
LED charge display on the positive terminal
- Charging: LED flashes green
- Battery fully charged: Green LED lights up continuously
Scope of delivery: 4x Li-Ion batteries, 4-in-1, Type-C charging cable
Li-Ion battery can only be charged via the supplied USB to USB-C cable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!