Blind rivet attachment
For detailed information, other images and documents, please select individual articles from the following table.
Blind rivet attachment
For processing aluminium, steel and stainless steel blind rivets 2.4-5.0 mm in diameter
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Less effort required than with conventional hand rivet tools
- Compatible with all standard drill chucks
- Processing of Würth bore rivets
Notice
The attachment is suitable only for machines with right/left rotation. A battery-powered screwdriver with a voltage of 14.4 V or higher is recommended.
Application area
Can be used up to a rivet sleeve length of 25 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!