Air blind riveter RAC 171
For detailed information, other images and documents, please select individual articles from the following table.
Air blind riveter RAC 171
Oil pneumatic air blind riveter with practical features
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Practical and functional
- Vacuum pin suction
- Pin pick-up pan
- Suspension bracket
Supplied with
- Nozzles for blind rivets: Ø 4.8-6.4–7.8 mm
- Nozzles for monobolt and magnabolt: Ø 3/16" – 1/4"
- Jaw set for monobolt and magnabolt
- Angle pin wrench: 5 mm
- Mouthpiece rail
- Oil filler with oil
Application area
To rivets from Ø 4.8 mm (not aluminum) to Ø 7.8 mm (Monobolt and Magna-Lok 3/16" – 1/4").
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!