Hand-held rivet pliers with rotating head
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Complete with carrying case
Head rotatable by 360º
Contents:
- Hand rivet tool
- Thread mandrel with nozzle for rivet nuts
M3, M4 and M5
- Chuck with rivet diameter
2.4 mm, 3.0 mm, 3.2 mm and 4.0 mm
- Adapter set for cavity anchor
- Installation key
Application area
For processing:
- Blind rivets 2.4 mm to 4 mm
- Rivet nuts M3 to M5
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!