Bottom bracket tool 16 notches
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
For installing and removing bottom brackets with external bearings
Compatibility
- Bottom bracket rings with 16 notches and a nominal outer diameter of 44 mm, e.g. Shimano Hollowtech II, Truvativ, FSA MegaExo, Campagnolo Ultra-Torque, SRAM/Truvativ GXP etc.
- Shimano disc brake lockrings with 16 notches
Can be used in conjunction with a 1/2 inch ratchet tool, torque wrench, 32 mm socket or wrench
Made of heat-treated steel to ensure the level of stability and durability required for daily use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!