Welcome to Würth Denmark For trade customers only
913 TUNAP brake paste

For detailed information, other images and documents, please select individual articles from the following table.

913 TUNAP brake paste

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Metal-free brake and assembly paste for use in high and low temperature range from -40 °C to +1,600 °C. Lubricant, release agent and corrosion inhibitor for problem-free dismantling and for preventing frictional corrosion. Extremely resistant to salt water and spray water. Reduces friction and wear. For basic and thin-film lubrication.

Notice
  • Do not apply on brake lining friction surfaces and brake discs

  • Do not use to lubricate brake pistons or gaskets